Abbotsford
KLNJTH68MB

KLEIN TOOLS JTH68MB Journeyman Hex Key Set with Stand 8 Pieces 6 in

Price $81.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH68MB

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Metal stand keeps tools organized. Set includes 2, 2.5, 3, 4, 5, 6, 8 and 10 mm T-handle ball-end hex-key.


T-Handle hex key design delivers more torque to the fasteners

Sizes marked on individual T-handles

Hex Sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, and 10 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Set with Stand Type T-Handle, Ball End
Number of Pieces 8 Material Metal Stand
Size 6 in Includes (1) JTH6M2BE 2 mm x 6 in Key, (1) JTH6M25BE 2.5 mm x 6 in Key, (1) JTH6M3BE 3 mm x 6 in Key, (1) JTH6M4BE 4 mm x 6 in Key, (1) JTH6M5BE 5 mm x 6 in Key, (1) JTH6M6BE 6 mm x 6 in Key, (1) JTH6M8BE 8 mm x 6 in Key, (1) JTH6M10BE 10 mm x 6 in Metric Hex Key
Application 8 Piece Metric ball end journeyman T-Handle set with stand UPC 092644337659

Packages

1 - UNIT - 1