×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN6461132INS

KLEIN TOOLS 646-11/32-INS Insulated Nutdriver 11/32 in Handgrip, Hollow

Price $35.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-11/32-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications. Patented Tip-Ident quickly identifies nut driver size. Cushion-Grip handles for greater torque and comfort.

Specifications

Brand Name Klein Tools Item Name Insulated Nutdriver
Type Handgrip, Hollow Socket Size 11/32 in
Shank Size 6 in L Overall Length 9-3/4 in
Color Orange Shank Material Steel
Handle Material High-Dielectric Plastic Standards IEC 60900 and ASTM F1505
Application For Stacked Circuit Boards, Long Hexagonal Bolt Applications UPC 092644652288

Packages

1 - UNIT - 1