Abbotsford
KLN64612INS

KLEIN TOOLS 646-1/2-INS Insulated Nutdriver 1/2 in Handgrip, Hollow-Shank

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-1/2-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications. Patented Tip-Ident quickly identifies nut driver size. Cushion-Grip handles for greater torque and comfort.


Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications

Tip-Ident quickly identifies nut driver size

Specifications

Brand Name Klein Tools Item Name Insulated Nutdriver
Type Handgrip, Hollow-Shank Socket Size 1/2 in
Shank Size 6 in Overall Length 11-3/8 in
Color Orange Shank Material Steel
Handle Material High-Dielectric Plastic Standards IEC 60900 and ASTM F1505
Application For Stacked Circuit Boards, Long Bolt Applications UPC 092644652318

Packages

1 - UNIT - 1