Abbotsford
kln64638ins

KLEIN TOOLS 646-3/8-INS Insulated Nutdriver 3/8 in Hex Handgrip, Hollow-Shank

Price $26.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-3/8-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications. Tip-Ident quickly identifies nut driver size. Cushion-grip handles for greater torque and comfort.

Specifications

Brand Name Klein Tools Item Name Insulated Nutdriver
Type Handgrip, Hollow-Shank Socket Size 3/8 in
Socket Type Hex Shank Size 6 in
Overall Length 10-5/16 in Color Orange
Shank Material Steel Handle Material High-Dielectric Plastic
Standards IEC 60900 and ASTM F1505, VDE Tested Application For Stacked Circuit Boards, Long Bolt Applications
UPC 092644652295

Packages

1 - UNIT - 1