Abbotsford
KLN12098INS

KLEIN TOOLS 12098-INS Combination Side Cutting Plier Knurled, Universal 1-25/32 in L x 1-1/32 in W x 1/2 in T Jaw

Price $134.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:12098-INS
Documents Documents

Description

A flame retardant impact resistant bright orange outer coating. Crimping die behind hinge for superior leverage crimping non insulated connectors lugs and terminals. Toothed pipe grip for greater power. Integral guards help prevent hand contact with conductive parts. Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1000 volt rating symbol. Two layers of insulation provide protection against electric shock. Thick exceptionally tough high di-electric white inner coating is bonded to the tool.


Individually tested to meet or exceed ASTM F1505-10, IEC 60900: 2004, CAN/ULC-60900-09, NFPA 70E, 2012 ed., CSA Z462 for insulated tool

Two layers of insulation provide protection against electric shock

Quickly installs and removes spring-tension hose clamps

Precision machined pipe-grip for greater gripping power

Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals

Induction hardened cutting knives for long life

Specifications

Brand Name Klein Tools Item Name Combination Side Cutting Plier
Type High-Leverage, Hot-Riveted, Insulated Jaw Type Knurled, Universal
Jaw Size 1-25/32 in L x 1-1/32 in W x 1/2 in T Jaw Material Induction Hardened Steel
Handle Length 4.93 in Handle Type Dual Insulated
Handle Material High-Dielectric Plastic Overall Length 8-7/8 in
Color Orange Standards IEC 60900 and ASTM F1505
Application For ACSR, Screws, Nails and Most Hardened Wires UPC 092644700934

Packages

1 - UNIT - 1