Abbotsford
KLN200028EINS

KLEIN TOOLS 200028EINS Insulated Plier Diagonal Cutting 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Combination Polished Black-Oxide

Price $104.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:200028EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Cuts ACSR, screws, nails and most hardened wire. Induction hardened cutting knives for long life. Hot-riveted joint for smooth action and no handle wobble. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Insulated pliers are 1000V Rated for safety on the job and VDE Certified with unique three-part insulation with white underlayer that provides a warning sign when insulation may be compromised

Cuts ACSR, screws, nails and most hardened wire

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type High-Leverage, Standard Jaw Type Diagonal Cutting
Jaw Size 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Material Induction Hardened Steel
Handle Length 4.8 in Finish Combination Polished Black-Oxide
Handle Type Slim Handle Material High-Dielectric Plastic
Overall Length 8-1/4 in Color Orange/Gray
Applicable Materials ACSR For Use With ACSR, Screws, Nails and Most Hardened Wire
Standards IEC 60900 and ASTM F1505 Application ACSR, Screws, Nails and Most Hardened Wire
UPC 092644720079

Packages

1 - UNIT - 1