Abbotsford
KLN20009NEEINS

KLEIN TOOLS 2000-9NE-EINS 2000 Series Insulated Plier 1-19/32 in L x 5/8 in T x 1-5/16 in W Jaw

Price $134.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2000-9NE-EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Cuts ACSR, screws, nails and most hardened wires. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Cuts ACSR, screws, nails and most hardened wires

Streamlined design with sure-gripping, cross-hatched knurled jaws

Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line

Specifications

Brand Name Klein Tools Sub Brand 2000 Series
Item Name Insulated Plier Type High-Leverage, Side-Cutting
Jaw Size 1-19/32 in L x 5/8 in T x 1-5/16 in W Jaw Material Induction Hardened Steel
Handle Length 5.58 in Handle Type Slim
Handle Material High-Dielectric Plastic Overall Length 9-1/2 in
Color Orange/Gray Applicable Materials ACSR
For Use With ACSR, Screws, Nails and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application ACSR, Screws, Nails and Most Hardened Wires UPC 092644701948

Packages

1 - UNIT - 1