Abbotsford
KLN2037EINS

KLEIN TOOLS 2037EINS Insulated Plier 1-19/32 in L x 5/8 in T x 11/16 in W Jaw

Price $91.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2037EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Side-cutting knives at hinge. Induction hardened cutting knives for long life. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Extended handles provide added reach and leverage. Hot-riveted joint for smooth action and no handle wobble. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Side-cutting knives at hinge

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type Long Nose, Standard, Side-Cutting Jaw Size 1-19/32 in L x 5/8 in T x 11/16 in W
Jaw Material Induction Hardened Steel Handle Length 4 in
Handle Type Slim Handle Material High-Dielectric Plastic
Overall Length 7-3/8 in Color Orange/Gray
Standards IEC 60900 and ASTM F1506 Application Work Near Energized Sources
UPC 092644710490

Packages

1 - UNIT - 1