Abbotsford
KLN2036EINS

KLEIN TOOLS 2036EINS Insulated Plier 1-15/16 in L x 3/8 in T x 11/16 in W Jaw

Price $85.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2036EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Induction hardened cutting knives for long life. Knurled jaws for sure wrapping and looping. Extended handles provide added reach and leverage. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Knurled jaws for sure wrapping and looping

Extended handles provide added reach and leverage

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type Long Nose, Standard, Side-Cutting Jaw Size 1-15/16 in L x 3/8 in T x 11/16 in W
Jaw Material Induction Hardened Steel Handle Type Slim
Handle Material High-Dielectric Plastic Overall Length 6-7/8 in
Color Orange/Gray Standards IEC 60900 and ASTM F1506
Application Work Near Energized Sources UPC 092644710483

Packages

1 - UNIT - 1