Abbotsford
KLN2038EINS

KLEIN TOOLS 2038EINS Insulated Plier 2-5/16 in L x 1/2 in T x 1 in W Jaw

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2038EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Side-cutting knives at hinge. Induction hardened cutting knives for long life. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Extended handles provide added reach and leverage. Hot-riveted joint for smooth action and no handle wobble. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type Long Nose, Heavy Duty, Side-Cutting Jaw Size 2-5/16 in L x 1/2 in T x 1 in W
Jaw Material Induction Hardened Steel Handle Length 114.3 mm
Handle Type Slim Handle Material High-Dielectric Plastic
Overall Length 8-5/8 in Color Orange/Gray
Standards IEC 60900 and ASTM F1506 Application Work Near Energized Sources
UPC 092644710476

Packages

1 - UNIT - 1