Abbotsford
KLN2139NEEINS

KLEIN TOOLS 2139NEEINS Side Cutting Plier 1-19/32 in L x 1-5/16 in W x 5/8 in T Jaw

Price $116.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2139NEEINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides warning sign that insulation may be compromised. Streamlined design with sure-gripping, cross-hatched knurled jaws. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


1000 V Rated for safety on the job. VDE Certified with unique three-part insulation with white underlayer provides warning sign that insulation may be compromised

Multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt

Hot-riveted joint for smooth action with New England nose type

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage Jaw Size 1-19/32 in L x 1-5/16 in W x 5/8 in T
Jaw Material Induction Hardened Steel Handle Length 7.62" (19.4 cm)
Handle Type Slim Handle Material High-Dielectric Plastic
Overall Length 9 in Color Orange/Gray
Standards IEC 60900 and ASTM F1505 Application For Cutting ACSR, Screws, Nails and Most Hardened Wires
UPC 092644701931

Packages

1 - UNIT - 1