Abbotsford
KLND200028INS

KLEIN TOOLS D2000-28-INS Insulated Plier Standard, Tapered, Diagonal Cutting 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Combination Polished Black Oxide

Price $104.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-28-INS
Documents Documents

Description

Insulated high-leverage diagonal cutting plier, orange handle with overall length: 8-1/4'' (210 mm) and jaw length: 13/16'' (21 mm) .Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. High-leverage design. Rivet is closer to the edge for 36% greater cutting power than other plier designs. Cuts ACSR, screws, nails, and most hardened wire. Features combination polished and block-oxide finish.


Pliers grips made of durable molded insulation meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools

Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation provide protection against electric shock

Heavy-duty, induction hardened cutting knives cut ACSR, screws, nails, and most hardened wire

High-leverage design for 36-percent greater cutting power than other plier designs

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type High-Leverage, Fixed, Hot-Riveted, Heavy Duty Jaw Type Standard, Tapered, Diagonal Cutting
Jaw Size 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Material Induction Hardened Steel
Handle Length 6-3/4 in Finish Combination Polished Black Oxide
Handle Type 1000VAC/1500VDC, Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 8-1/4 in Color Orange
Applicable Materials ACSR For Use With ACSR, Screws, Nails and Most Hardened Wire
Standards IEC 60900 and ASTM F1505 Application ACSR, Screws, Nails and Most Hardened Wire
UPC 092644720932

Packages

1 - UNIT - 1