Abbotsford
KLND2036INS

KLEIN TOOLS D203-6-INS Insulated Plier 1-15/16 in L x 3/8 in T x 11/16 in W Jaw

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-6-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000 V rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Curved handles provide greater tool control. Integral guards help prevent hand contact with conductive parts.


Pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Side-cutting knives at the hinge

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type Long Nose, Standard Jaw Size 1-15/16 in L x 3/8 in T x 11/16 in W
Jaw Material Induction Hardened Steel Handle Length 3.97 in
Handle Type Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 6-7/8 in Color Orange
Standards IEC 60900 and ASTM F1505 Application Work Near Energized Sources
UPC 092644710179

Packages

1 - UNIT - 1