Abbotsford
KLN9416R

KLEIN TOOLS 9416R 1000V INSULATED TOOL KIT, 3-PIECE

Price $141.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9416R
Documents Documents

Description

This Made in the USA 3-Piece Tool Kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and a wire stripper. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.


3-Piece Kit includes a Side-Cutter (Cat. No. 2139NERINS), Diagonal-Cutter (Cat. No. 2288RINS) and Wire Stripper (Cat. No. 11055RINS)

Pliers feature induction hardened cutting knives for long life

Wire Stripper/Cutter cuts, strips, loops, bends, and gauges 10-18 AWG solid and 12-20 AWG stranded wire

Cleanly shear 6-32 and 8-32 screws

Specifications

Brand Name Klein Tools Item Name Plier and Wire Stripper Kit
Type 3-Piece, Insulated Jaw Material Hardened Steel
Handle Length 4.26 in Handle Material Plastic
Overall Length 10-1/4 in Color Gray/Orange
Includes (1) 2139NERINS Side Cutter, (1) 2288RINS Diagonal Cutter, (1) 11055RINS Wire Stripper Standards ASTM F1505, IEC 60900
Application For Diagonal Cutting UPC 092644800122

Packages

1 - UNIT - 1