Abbotsford
MIL49162660

MILWAUKEE 49-16-2660 Die EXACT mild steel 10gauge 1/2x2.95"

Price $22.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2660

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Engraved crosshairs for clearest alignment with pre-drawn crosshairs

Large size markings for easy identification

Punches 1/2" conduit holes in mild steel

Punches 1/2" conduit holes in mild steel

Increased Die Height Eliminates the Need for Spacers

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Knockout Die Type Heavy-Duty, Round
Conduit/Pipe Size 1/2 in Material Mild Steel
Weight .39 lb Includes 1/2 in Die
UPC 045242312429

Packages

1 - UNIT - 1