Abbotsford
MIL49162679

MILWAUKEE 49-16-2679 Punch EXACT 10 & 12 gauge mild steel/SS 4x4.84"

Price $362.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2679

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Gripping surface for quicker threading

Punches 4" conduit holes in both mild and stainless steel

Three-tooth geometry for prime punching

Three-tooth geometry for prime punching

Large size markings for easy identification

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Knockout Punch Type Exact Line
Conduit/Pipe Size 4 in Hole Size 4.641 in
Capacity 10 ga Mild Steel, 12 ga Stainless Steel Material Steel
Weight 3.55 lb For Use With Professional Knockout Tools
UPC 045242311743

Packages

1 - UNIT - 1