Abbotsford
KLN93MCLS

KLEIN TOOLS 93MCLS RED MINI CROSS-LINE LASER LEVEL

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93MCLS

Description

The Klein Tools Mini Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals with over 18 hours of runtime. This level provides a reliable pendulum self-leveling system with red laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini Cross-Line Laser Level enables a multitude of alignment and layout applications.


Self-Leveling Red Laser Level has easy-to-read, horizontal and vertical lines, optimized for indoor lighting conditions with a working range of 35 feet (10.7 m)

Over 18 hours of runtime provides enough laser power to ensure extended all day use

Specifications

Brand Name Klein Tools Type Laser
Number of Vials 0 Material ABS,PC,TPE
Accuracy +/- 3/16" per 33' (10 m) Width 3.2 in
Height 4 in Mounting Type Magnetic Bracket, Tripod Mount
Standards Conforms to EN61326-1:2013, EN60825-1:2014 Application Self-Leveling Laser Alignment Tool
UPC 092644930102

Packages

1 - UNIT - 1