Abbotsford
KLN93PTL

KLEIN TOOLS 93PTL Red Pocket Laser Level

Price $62.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93PTL

Description

The Klein Tools Red Pocket Laser Level is a high-performance laser leveling and alignment tool for DIY'ers and professionals alike with a Class 2 laser (IEC/EN 60825-1:2014) with an output power of less than or equal to 1mW at 630-640nm. The powerful red laser line is easy to see in indoor lighting conditions and is perfect for applications like hanging pictures or shelving. The adjustable body and three-axis lighted bubble vials allow a user to project laser lines at any angle the user needs.


Projects single red laser line up to 30 feet (9.1 m) indoors, providing ample coverage for a wide range of applications,optimized for indoor lighting conditions

Laser body has a 360-Degree rotation for projecting lines at any angle

Horizontal and vertical fine adjust knobs allow for easier precision adjustment of the laser line without having to move the unit

Compact design is easy to use and transport at home, on the job, or anywhere in between

3-axis bubble vials illuminate for enhanced viewing and leveling

Two powerful magnets, 1/4-Inch-20 thread tripod mounting, a hang hole, and built-in kickstand give a variety of mounting options

Over 12-Hour runtime with 2 AAA alkaline batteries and low battery warning

Specifications

Brand Name Klein Tools Type User Adjustable Pocket Laser Level
Number of Vials 3 Material Elastomers,Metal,Resins
Accuracy Vials; 0.043-Degree (0.75mm/1,000mm) Width 1.740 in
Height 2.260 in Mounting Type Magnetic Bracket
Standards Complies with 21 CFR 1040.10 and 1040.11 Except for Conformance with IEC 60825-1 Ed. 3., as Described in Laser Notice No. 56, Dated May 8, 2019 Application Leveling Alignment Tool
UPC 092644930096

Packages

1 - UNIT - 1