Abbotsford

MILWAUKEE 3421 Green Cross Line Laser

Price $339.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3421

Description

The MILWAUKEE® Green Cross Line Laser provides 8+ hours of runtime for all-day brightness and is powered by (4) AA batteries. The high-intensity laser beams allow you to see the green lines up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features amplified rare earth magnets for a stronghold on metal surfaces while the screw and nail hang holes make setup easy and efficient in any environment. The Milwaukee Green Cross Line Laser is covered by a two-year warranty.


8+ Hours of Runtime

High Intensity Green

Amplified Rare Earth Magnets - Slide Resistant

100 ft. Working Range

165 ft. Range with Detector

Accuracy: +/- 1/8" @ 33 ft

1/4-20 Thread Mount

Locking Pendulum

Self Leveling: +/- 4° Tilt

IP54 Rated: Water and Dust Resistant

Specifications

Brand Name Milwaukee Item Name Cross Line Laser
Type Cordless Measuring Range 100 ft
Material Glass Filled Nylon Accuracy +/-1/8 in
Length 5.28 in Width 2.68 in
Height 4.72 in Beam Type Laser
Beam Color Green Power Source (4) AA Battery
Color Red Includes (4) AA Batteries, (1) Carrying Case
Application For Indoor Application UPC 045242614257

Packages

1 - UNIT - 1