Abbotsford

MILWAUKEE 3712 Green Rotary Laser Remote Control & Receiver

Price $631.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3712

Description

The MILWAUKEE® all-in-one Green Interior Remote Control & Receiver can detect the green laser line up to 1000 ft for faster alignment at a long range. The Green Interior Remote/Receiver has a simplified menu navigation and user-friendly design. The all-in-one Green Interior Remote and Receiver features Center-Find, for easy, fast, and automatic long-range alignment and built-in amplified rare earth magnets to provide a strong hold onto steel studs. Its durable rubber over-mold housing allows it to withstand drops up to 2m. The Green Interior Remote and Receiver is compatible with the M18™ Green Interior Rotary Laser (3702-21) and is backed by a 2-year tool warranty.


Simplified Menu Navigation

Automatic Alignment - Center Find

Withstands 2m Drops

Working Range (1000) ft Diameter

Communication Range – 328ft

5 Accuracy settings (Down to +/- 1/32 in.)

Adaptable Placement - Two Magnetic Sides

Adjustable Audio: High, Low, Off

4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)

IP67 Rated Protection

Specifications

Brand Name Milwaukee Tool Material Molded Plastic
Accuracy +/- 1/32, +/- 1/16, +/- 1/8, +/- 1/4, +/- 1/2 Length 3.35 in
Width 1.26 in Thickness 1.3 in
Color Black,Red UPC 045242695942

Packages

1 - UNIT - 1