Abbotsford

MILWAUKEE 3714 Red Exterior Dual Slope Rotary Laser Receiver

Price $510.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3714

Description

The MILWAUKEE® Red Exterior Dual Slope Rotary Laser Receiver detects the red laser line up to 4000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to two meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. Featuring Automatic Grade Match, you can quickly find and match existing grades by accessing it through the dedicated button on the receiver. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3704-21) and is backed by a 2-year tool warranty.


Withstands 2m Drops

Reduces Interference - Strobe Light Protection

Automatic Grade Match

Working Range (4000) Ft. Diameter

5 Accuracy Settings (Down to +/- 1/32 In.)

Adjustable Audio: High, Low, Off

4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)

IP67 Rated Protection

For Use With Milwaukee M18 Red Exterior Dual Slope Rotary Laser (3704-21)

Includes Material Clamp

Specifications

Brand Name Milwaukee Tool Material Molded Plastic
Accuracy +/- 1/32, +/- 1/16, +/- 1/8, +/- 1/4, +/- 1/2 Length 7.11 in
Width 3.24 in Thickness 1.3 in
Color Black,Red UPC 045242784882

Packages

1 - UNIT - 1