Abbotsford
MIL48351314

MILWAUKEE 48-35-1314 Wireless Laser Alignment Base W/ Remote

Price $508.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-1314

Description

The MILWAUKEE® Wireless Laser Alignment Base provides you with the most efficient and precise laser alignment for your layout tasks. This cutting-edge laser accessory streamlines alignment application, transforming what was once a two-person job into a seamless one-person layout operation saving time and labor on the jobsite. Equipped with a remote that features a range of up to 125’. The laser alignment features precision adjustments, offering step accuracy down to 3/32” @ 100’, enabling faster alignment over long-range distances. The Laser Alignment Base pivots smoothly on the plumb point for easy and fast alignment. With its adjustable legs, this laser accessory accommodates slightly uneven surfaces to complete applications over ground-level materials without any hassle. The Wireless Laser Alignment Base is compatible with M12™ Lasers, REDLITHIUM USB™ Lasers, and 1/4” - 20” Tripods. The Wireless Laser Base w/ Remote is backed by a two-year limited lifetime warranty.


Most Efficient, Precise Laser Alignment

One-Person Layout: Remote Alignment

Precision Adjustment - 3/32" @ 100’

Pivots on Point

Adjustable Feet for Additional Leveling Range

Adjustable Horizontal Range – Up to 40’ @ 125’

Remote Control Communication Range – Up to 125’

1/4” – 20 Thread Mount for Tripod

Compatible with Milwaukee® M12 Lasers, REDLITHIUM USB Lasers, and 1/4” - 20 Thread Tripods

Includes Wireless Laser Base Remote

Specifications

Brand Name Milwaukee Tool Material Polycarbonate
UPC 045242611003

Packages

1 - UNIT - 1