Abbotsford
MIL48353700

MILWAUKEE 48-35-3700 Rotary Laser Tripod

Price $148.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-3700

Description

The MILWAUKEE® Rotary Laser Tripod is a secure laser mounting solution to support a wide range of applications. Its durable aluminum design withstands more impacts and tips on the jobsite. The smoother height adjustment allows the legs to be quickly raised and lowered, making it easier to set up in any environment. The Rotary Laser Tripod also has a lightweight frame making it easy to transport on and off the jobsite and includes a shoulder strap for added convenience. The tripod is equipped with a 5/8" x 11 mounting thread and is compatible with all MILWAUKEE® Rotary Lasers. Backed by a 3-year tool warranty.


Withstands More Impacts

Smoother Height Adjustment

Easy Carry - Lightweight Frame

Reinforced Spiked Metal Feet

Aluminum Tripod Frame

Easy Adjust Handles

5/8" x 11 Mounting Thread

Shoulder Strap Included

Compatible With Milwaukee M18™ Rotary Lasers, M12™ Lasers, and Other Lasers With a 5/8" - 11 Thread

3 Year Tool Warranty

Specifications

Brand Name Milwaukee Tool Material Aluminum
Color Black,Gray,Red UPC 045242696710

Packages

1 - UNIT - 1