Abbotsford
MIL48353702

MILWAUKEE 48-35-3702 Rotary Laser Wall Mount

Price $219.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-3702

Description

The MILWAUKEE® Rotary Laser Wall Mount is a versatile laser attachment that provides the fastest mounting to allow a simplified setup, you can easily mount lasers on flat, horizontal, or vertical materials. The wall mount allows you to easily mount onto walls, columns, and ceilings with a strong secure grip. This Wall Mount also features a precise vertical adjustment that makes aligning horizontal lines quicker. The Rotary Laser Wall Mount also features an integrated screw and nail hang hole to mount on different materials. The Wall Mount is compatible with all Milwaukee® Lasers with a 5/8" x 11 thread and is backed by a 3-year tool warranty.


Faster Mounting – Single Dial Setup

Micro Control - Precise Vertical Alignment

Strong, Secure Grip

Screw and Nail Hang Holes

SAE and Metric Quick Reference Marks

Angle Adjustment

5/8 x 11 Mounting Thread

Compatible With Milwaukee M18™ Rotary Lasers, M12™ Lasers, and Other Lasers with a 5/8” -11 Thread

3 Year Tool Warranty

Specifications

Brand Name Milwaukee Tool Material Nylon
UPC 045242696734

Packages

1 - UNIT - 1