Abbotsford
MILENDCP2PK

MILWAUKEE ENDCP-2PK Box Level Endcap Replacement Set

Price $11.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:ENDCP-2PK

Description

Empire's ENDCP-2PK replacement box level end caps are engineered to help guarantee the long-life accuracy of your level. The all-rubber shock absorbing design provides superior protection against frequent drops and jobsite abuse. The end caps can also easily be removed tool-free for use in tight spaces or in long distance scribing applications. End caps are compatible with all: E75 True Blue® box levels, E95 UltraView™ LED box levels & E105 True Blue® digital levels.


Endcaps are compatible with all: e75 true blue box levels, e95 ULTRAVIEW™ LED box levels and e105 TRUE BLUE™ digital levels

Includes: (2) replacement box level endcaps

Shock absorbing endcaps provide superior protection

Tool-free removable design for enhanced box level scribing performance

Specifications

Brand Name Empire Sub Brand Empire®
Material Rubber UPC 045242479405

Packages

1 - UNIT - 1 6 - UNIT - (6)