Abbotsford
MIL932BR

MILWAUKEE 932BR Empire® Plumb Bob 1-3/4 in diameter Solid Brass

Price $46.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:932BR

Description

This 32 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.


Solid brass plumb bob with lacquered finish to resist corrosion

Attaches easily to any line or string

Extra hardened steel tip included

Aids in installing deck posts, support beams and plumbing

Removable cap to make feeding string easy for use

1-year limited manufacture warranty

1-year limited manufacture warranty

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Plumb Bob Size 32 oz
Diameter 1-3/4 in Length 7-1/2 in
Material Solid Brass Finish Lacquer
Color Gold UPC 015812009325

Packages

1 - UNIT - 1