Abbotsford
KLN935AB4V

KLEIN TOOLS 935AB4V Accu-Bend™ Torpedo Level Rare Earth Magnetic 0.001 in +/- 4 Vials

Price $39.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935AB4V

Description

ACCU-BEND Level with 4-vial. Locking track prevents powerful rare-earth magnets from falling out. Thumb screw attaches level to conduit to measure angle while bending. Large, easy-to-read high-visibility vials at 4 angles: level, 90, 45 and 30°. Large top-view vial windows enable easy readability from multiple angles. High-visibility orange professional grade billet aluminium body is easy to see on conduit and at the jobsite. V-Groove fits contour of conduit and pipe.


Level with patented magnet track prevents powerful Rare-Earth magnets from falling out

Thumb screw attaches level to conduit to measure angle while bending

Large, easy-to-read high-visibility vials at 4 angles: level, 90, 45, and 30 degrees

High-visibility orange professional grade billet aluminum body is easy to see on conduit and at the jobsite

Tapered nose allows easy storage pushing into pockets, and convenient accessibility

Tapered nose enables level to easily push into pockets and other tight spaces

Specifications

Brand Name Klein Tools Sub Brand Accu-Bend™
Item Name Torpedo Level Type Rare Earth Magnetic
Number of Vials 4 Vial Positions 0°, 90°, 45°, 30°
Material Aluminum Accuracy 0.001 in
Length 6-1/4 in Width 1.476 in
Height 3/4 in Application For Conduit and Pipe
UPC 092644935077

Packages

1 - UNIT - 1