Description
The torpedo billet level is locking track prevents powerful rare-earth magnets from falling out and high-visibility orange body is easy to see on conduits and on the job site. V-groove fits conduit and pipe contours, tapered nose pushes easily into pockets.
Specifications
| Brand Name | Klein Tools | Item Name | Torpedo Level |
| Type | Rare Earth Magnetic, Billet | Accuracy | 0.001 in |
| Length | 8 in | Width | 1.476 in |
| Height | 3/4 in | Number of Vials | 4 |
| Vial Positions | 0°, 90°, 45°, 30° | Material | Aluminum |
| Application | Leveling | UPC | 092644935022 |
Packages
| 1 - UNIT - 1 |