Abbotsford
mil48225110

MILWAUKEE 48-22-5110 6.5” Pipe Lock Billet Torpedo Level

Price $49.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5110

Description

The MILWAUKEE® 6.5” Pipe Lock Billet Torpedo Level features secure amplified rare earth magnets and is the ideal solution for making multiple consistent bends in conduit. This level is equipped with a non-removable thumb screw which prevents the screw from becoming lost on the job site. The pipe lock billet torpedo level has a precision machined surfaces. It also features impact-resistant vials that display angles of 0°, 30°, 45°, and 90° and has an aluminum frame that provides strength and durability. The level includes an added pipe groove and weld bead clearance which makes working with pipes easier. The Milwaukee® Pipe Lock Billet Torpedo Level is backed by a limited lifetime warranty.


Secure magnets. Consistent bends.

Magnets securely fastened to prevent them from falling out

Non-removable thumb screw prevents screw from getting lost

Precision machined surfaces

Top read window – clear overhead viewing

Billet aluminum frame to hold up to harsh jobsite conditions

V-groove working edge fits on pipe and conduit

Compact design for working in tight spaces

Limited lifetime warranty

Specifications

Brand Name Milwaukee® Number of Vials 4
Material Aluminum Length 6.25 in
Width 0.75 in Color Red
UPC 045242851676

Packages

1 - UNIT - 1