Abbotsford
MILMLBXS1648

MILWAUKEE MLBXS1648 16" / 48" REDSTICK™ Compact Box Level Set

Price $177.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MLBXS1648

Description

The Milwaukee REDSTICK™ box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. SHARPSITE™ Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified rare earth magnets maximize holding power. The Milwaukee REDSTICK™ box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.


REINFORCED BACKBONE - Strongest, most durable frame. Reinforced vial retention.

Durable, All-Metal Hang Hole for storage.

GUARANTEED LIFETIME ACCURACY - Accurate to .029° ( .0005"/in, 0,5mm/M).

High Contrast Vial System is easy to clean and optimizes visibility.

High Density, Removable End-Caps protect frame and provide access in tight spaces.

Overmolded, Non-Slip Grips stick to the wall and prevent sliding

Precision milled measuring surface guarantees accuracy in all working positions.

SHARPSITE™ VIAL TECHNOLOGY - Best readability. Impact protected.

Wide, durable handles for comfort and portability

Specifications

Brand Name Milwaukee Tool Sub Brand REDSTICK™
Number of Vials 5 Material Metal
Length 48.0 in Width 2.4 in
Height 2 in Finish Black,Red
Color Black,Red UPC 045242005826

Packages

1 - UNIT - 1