Abbotsford
MILE2994

MILWAUKEE E2994 7" True Blue Laser Etched Rafter Square

Price $16.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E2994

Description

The Empire® True Blue® laser etched 7 in. Rafter square (E2994) has permanent laser markings for superior readability in any light condition. Scribe-guide™ precision scribe notches allow for easily marking parallel lines on lumber. Hi-visibility laser etched markings won't fade after heavy use. The rafter layout square is made from a durable anodized aluminum that is more durable than diecast and will not rust or corrode. The Empire rafter square has conversion tables for common applications. The square has an increased heel width that is up to 15% wider than leading competitors for increased stability on all job site material.


<lt/>br /<gt/><lt/>br /<gt/><lt/>center<gt/><lt/>img src="https://inlinecontent.homedepot-static.com/25T/MILWAUKEE ELECTRIC TOOL/Empire 100 Anniversary Logo - white on PMS_New.JPG"<gt/><lt/>/center<gt/><lt/>br /<gt/>

Anodized finish will not rust or corrode

Includes helpful instruction manual with complete rafter tables. graduations will not fade or change over time

Increased heel width for cutting deck boards

Patent pending laser etching process provides superior, permanent readability in any light condition

Thick, matte 6063 aluminum provides a safer cutting guide

Thick, matte finished 6063 aluminum provides a safer cutting guide; anodized finish will not rust or corrode

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Empire Sub Brand EMPIRE
Graduations 1/8 IN Material Aluminum
UPC 015812029941

Packages

1 - UNIT - 1