Abbotsford
mile3992

MILWAUKEE E3992 12 in. True Blue® Laser Etched Rafter Square

Price $33.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E3992

Description

The Empire® True Blue® laser etched 12 in. Rafter square (E3992) has permanent laser markings for superior readability in any light condition. Scribe-guide™ precision scribe notches allow for easily marking parallel lines on lumber. Hi-visibility laser etched markings won't fade after heavy use. The rafter layout square is made from a durable anodized aluminum that is more durable than diecast and will not rust or corrode. The Empire rafter square has conversion tables for common applications. The square has an increased heel width that is up to 15% wider than leading competitors for increased stability on all job site material.


Hi-visibility laser etched markings

Scribe-guide™ Presta scribe notches

15% wider heel for a secure hold on all jobsite material

Anodized aluminum will not rust or corrode

Extruded aluminum more durable than diecast

Conversion tables for common application needs

Link to rafter square manual

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Empire Sub Brand EMPIRE
Graduations 1/8 IN Material Aluminum
UPC 015812539921

Packages

1 - UNIT - 1