Abbotsford
MILMLSQ1120

MILWAUKEE MLSQ1120 300mm Rafter Square

Price $45.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MLSQ1120

Description

The MILWAUKEE® 300mm Rafter Square has a stronger frame to withstand harsh jobsite conditions and provides better holds on material with its wider 28mm heel. With 3mm scribe notches from 20mm-260mm, this rafter square makes ripping lumber easier and more accurate. The Milwaukee 300mm rafter square also has high-visibility laser-etched markings, so it's easier to read. All Milwaukee squares are backed by a Limited Lifetime Warranty.


Stronger Frame. Better Hold.

Better Hold. Wider Heel.

3mm Scribe Notches

High Visibility Laser Etched Markings

Durable Aluminum Frame

Machined Surfaces for added protection

Scribe markings

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Aluminum
UPC 045242751495

Packages

1 - UNIT - 1