Abbotsford
MILMLSQ124

MILWAUKEE MLSQ124 400mm x 600mm Aluminum Framing Square

Price $31.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MLSQ124

Description

The MILWAUKEE® 400mm x 600mm Aluminum Framing Square is stronger than steel and is the most versatile framing square. It has a 50% thicker frame making it more durable than competitive steel squares. Scribe notches from 25mm - 330mm allow for easy ripping of lumber. High visibility laser etched markings make it easy to read. Angle finding helps with setting common angles of pipe.


Reinfored Frame

Scribe Notches from 25mm - 330mm

High Visibility Laser Etched Markings

Angle finding helps with setting common angles of pipe

Common conversion tables

Graduation marks at 2mm increments

Made in USA

Specifications

Brand Name Milwaukee Tool Sub Brand TORPEDO
Material Aluminum UPC 045242532704

Packages

1 - UNIT - 1