Description
This durable professional aluminum t-square has large bold numbers and graduations that make it easy to read when working on drywall. The T-head is securely riveted for accurate cuts and marks.
Specifications
| Brand Name | Milwaukee | Sub Brand | Empire® |
| Item Name | Drywall T-Square | Type | Heavy Duty, Professional |
| Size | 22 in W | Graduations | 1/8 in |
| Base Length | 48 in | Material | Aluminum |
| Finish | Anodized | UPC | 015812418486 |
Packages
| 1 - UNIT - 1 |