Abbotsford
MIL48225112

MILWAUKEE 48-22-5112 12" Digital Measuring Wheel

Price $123.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5112

Description

MILWAUKEE® designed the 12" Digital Measuring Wheel to be the most efficient measuring wheel on the market, featuring the ability to control the tool with one-hand using the handle-mounted buttons and digital display. The backlit screen has an IP54 rating for durability and features a highly intuitive interface. The digital interface saves and stores up to four measurements, measure and convert in Imperial, Metric, and Engineer Scales, as well as hold and clear measurements with just the touch of a button. The frame telescopes to multiple heights and is easy to store. This digital display measuring wheel takes 2 AAA batteries (included).


Most Efficient. One-Handed Control.

Easy-to-Use Handle Mounted Controls

IP54 Backlit LCD Screen

3 Units of Measurement

Intuitive Digital Interface

Save & Store up to 4 Measurements with Memory Function

Measure & Convert in Imperial, Metric, and Engineer Scale

Hold Button to Brake/Stop Measuring

Telescoping Frame

12" Wheel

Specifications

Brand Name Milwaukee Item Name Digital Measuring Wheel
Measuring Range 0 - 10000 ft Wheel Diameter 12 in
Measuring System SAE/Metric Dimensions 12-1/2 in L x 4 in W x 38.2 in H
Body Material Plastic/Rubber/Aluminum Color Red/Black
Includes (2) AAA Batteries UPC 045242560882

Packages

1 - UNIT - 1