Abbotsford
KLN946100

KLEIN TOOLS 946-100 Tape with Case 100 ft L 1/8 in

Price $98.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:946-100

Description

Woven fibreglass tape with moisture-proof coating of polyvinyl chloride assures durability and protects against oil or chemicals. Can be immersed in water without adverse effects. All metal parts are nickel-plated for protection against rust. End-hooks are permanently attached to a reinforced strip. Black case and reel are ruggedly built, yet lightweight and comfortable to use. Tape line graduated in feet and inches to 8ths. Protective carrying case encloses tape completely. Tape ring tucks neatly into case opening for storage.


Woven fiberglass tape with moisture-proof vinyl coating assures durability and protects against oil or chemicals

Can be immersed in water without adverse effects

All metal parts are nickel plated for protection against rust

End hooks are permanently attached to a reinforced strip

Black case and reel are ruggedly built, yet lightweight and comfortable to use

Tape line graduated in feet and inches with increments of 1/8th-Inch

Protective carrying case encloses tape completely

Tape ring tucks neatly into case opening for storage

Specifications

Brand Name Klein Tools Item Name Tape with Case
Type Moisture Proof Measuring System SAE
Length 100 ft Width 1 in
Graduations 1/8 in UPC 092644860539

Packages

1 - UNIT - 1