Abbotsford
MIL48221425

MILWAUKEE 48-22-1425 25ft STUD™ Tape Measure

Price $42.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1425

Description

The MILWAUKEE® 25ft STUD™ Tape Measure is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360™ Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6” of the blade lead to an overall longer life in harsh groundwork conditions. The STUD™ Tape Measure features a hi-visibility blade for legibility in varied jobsite environments. The tape delivers 17' of Reach and 14’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


MOST DURABLE TAPE MEASURE.

Smoothest Retraction in Harsh Jobsite Conditions

Strongest Ground Extension Through Debris

Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology

Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade

Fully Reinforced Impact Resistant Body

Finger Stop Protects from Blade Retraction

Hi-Vis Blade

17’ Reach, 14’ Standout

Wire Form Belt Clip Reduces Pocket Tearing

Specifications

Brand Name Milwaukee Tool Sub Brand STUD™
Blade Length 300 in Blade Material Steel
Case Material ABS UPC 045242822843

Packages

6 - UNIT - (6)