Abbotsford
MIL48221706C

MILWAUKEE 48-22-1706C 6ft/2m Keychain Tape Measure

Price $8.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1706C

Description

The MILWAUKEE® 6ft/2m Keychain Tape Measure is equipped with durable blade protection and a reinforced body for protection against damage. For added portability, a secure, heavy-duty keychain clip gives it the versatility to clip on belts and keychains. The Keychain Tape Measure is dual printed in Metric and SAE scales.


Durable Blade Protection

Reinforced Body

Keychain Loop - Easy Storage

Metric & SAE Scales

Specifications

Brand Name Milwaukee Tool Blade Length 72 in
Blade Material Steel Case Material ABS
UPC 045242237319

Packages

6 - UNIT - (6)