Abbotsford
MIL48221712

MILWAUKEE 48-22-1712 12ft Compact Tape Measure

Price $15.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1712

Description

The MILWAUKEE® 12ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an impact resistant body and smooth retraction, this tape withstands jobsite conditions. This tape measure features a wire form belt clip to reduce pocket tears, and a lanyard loop.


Stiff Blade

Fractional Scale

Impact Resistant Body

Smooth Retraction

Wire Form Belt Clip Reduces Pocket Tearing

Lanyard Loop

1" Wide Blade

Specifications

Brand Name Milwaukee Tool Blade Length 144 in
Blade Material Steel Case Material ABS
UPC 045242822904

Packages

6 - UNIT - (6)