Abbotsford
MIL48221726

MILWAUKEE 48-22-1726 8m/26ft Compact Tape Measure

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1726

Description

The MILWAUKEE® 8m/26ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.


Stiff Blade

Anti-Tear Coating Reinforces the First 6” of Blade

Metric & SAE Scales

Finger Stop Protects from Blade Retraction

Impact Resistant Body

Smooth Retraction

12’ Reach, 9’ Standout

Wire Form Belt Clip Reduces Pocket Tearing

Lanyard Loop

1” Wide Blade

Specifications

Brand Name Milwaukee Tool Blade Length 312 in
Blade Width 1 in Blade Material Steel
Case Material ABS UPC 045242822942

Packages

6 - UNIT - (6)