Abbotsford
MIL48221825

MILWAUKEE 48-22-1825 25ft Auto-Lock Tape Measure

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1825

Description

The MILWAUKEE® 25ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.


Stiff Blade

Anti-Tear Coating Reinforces the First 6” of Blade

Fractional Scale

Impact Resistant Body

Smooth Retraction

12’ Reach, 9’ Standout

Wire Form Belt Clip Reduces Pocket Tearing

Lanyard Loop

1” Wide Blade

Specifications

Brand Name Milwaukee Tool Blade Length 300 in
Blade Width 1 in Blade Material Steel
Case Material ABS UPC 045242822980

Packages

6 - UNIT - (6)