Abbotsford
MIL48221025M

MILWAUKEE 48-22-1025M 25ft Magnetic Tape Measure

Price $30.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1025M

Description

The MILWAUKEE® 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in the hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the job site.


STRAIGHTER, STIFFER BLADE.

Stiff Blade at 12ft

Better Balance, More Control

Less Blade Rollover

Low-Profile Magnet - Better Hook Grab

Smooth Retraction

Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade

15’ Reach, 12’ Standout

Fully Reinforced Impact Resistant Body

Wire Form Belt Clip Reduces Pocket Tearing

Specifications

Brand Name Milwaukee Tool Blade Length 300 in
Blade Material Steel Case Material ABS
UPC 045242822676

Packages

6 - UNIT - (6)