Abbotsford
MIL48221225M

MILWAUKEE 48-22-1225M 25ft Wide Blade Magnetic Tape Measure

Price $42.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1225M

Description

The MILWAUKEE® 25ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.


LONGEST REACH. STRAIGHTEST STANDOUT.

18’ Reach, 15’ Standout

Straightest Standout for Precise Measurements

Quick, Controlled Retraction- Finger Stop

Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade

Fully Reinforced Impact Resistant Body

Low-Profile Magnet - Better Hook Grab

Wire Form Belt Clip Reduces Pocket Tearing

2-Sided Printing for Easy Readability

Architectural Scale

Specifications

Brand Name Milwaukee Tool Blade Length 300 in
Blade Material Steel Case Material ABS
UPC 045242822744

Packages

6 - UNIT - (6)