Description
Milwaukee close reel long tapes deliver on best in class durability. They offer nylon coated steel blades that have minimal stretch for best in class accuracy. Milwaukee long tapes have industry’s first debris wiper, grime guard, that prevents dirt, dust and debris from entering the tape, causing jams. Reinforced 3:1 planetary gears and full metal frame guarantees durability in the toughest jobsite conditions.
Specifications
| Brand Name | Milwaukee | Item Name | Tape Measure |
| Type | Long | Blade Length | 100 ft |
| Blade Width | 0.375 in | Blade Material | Steel |
| Measuring System | SAE | Blade Color/Finish | Nylon Coated |
| Hook Type | Folding | Case Type | Closed |
| Case Color | Black/Red | Dimensions | 1-1/2 in L x 4-1/4 in W x 4-1/2 in H |
| Standards | ARRA Compliant, Buy American Act Compliant | UPC | 045242486090 |
Packages
| 1 - UNIT - 1 |