Abbotsford
MIL48225201

MILWAUKEE 48-22-5201 100Ft Open Reel Long Tape

Price $48.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5201

Description

Milwaukee® open reel long tapes deliver on best in class accuracy and durability. Both offer nylon bond steel blades that have minimal stretch, and wont kink or tear from abusive conditions. Milwaukee long tapes have industry’s first debris wiper, grime guard, that prevents dirt, dust and debris from entering the tape, causing jams. Reinforced 3:1 metal planetary gears and metal handle guarantees durability in the toughest jobsite conditions.


1/2" Nylon Bond Steel Blade

3:1 Metal Planetary Gears

Grime Guard™ Indsutry's First Blade Wiper

Kink Resistant Blade

Metal Reinforced Handle

Metal Planetary Gear System Won't Strip

Dual Side Printing (Inches on Top; Engineer Scale on Bottom)

Maximum length 100'

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Blade Length 100 in
Blade Material Steel UPC 045242486052

Packages

1 - UNIT - 1