Abbotsford
MIL48226601

MILWAUKEE 48-22-6601 10FT/3m Keychain Tape with LED

Price $15.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6601

Description

Milwaukee’s 10 ft/ 3 m keychain tape measure with LED features an LED light to help users more easily read measurements in low light conditions. 4-point reinforced frame for protection against damage from dropping. For added functionality the tape measure is equipped with a magnetic back for storage. A secure, heavy duty keychain clip gives it the versatility to clip onto almost anything – from belts to key rings. Like all Milwaukee® tape measures, it’s backed by a Limited Lifetime Warranty.


4-Point Reinforced Frame

4FT Standout

Zero Tolerance Hook

Toggle Switch for LED

10 Lumen LED

Limited Life Time Warranty

Zero tolerance hook

10 Lumen LED

Toggle switch for LED

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Keychain Tape Measure with LED Light
Blade Length 10 ft Blade Material Steel
Blade Color/Finish Black/Red Standout 4 ft
Hook Type Zero Tolerance Case Material Plastic
UPC 045242529278

Packages

1 - UNIT - 1