Abbotsford
MIL48229817

MILWAUKEE 48-22-9817 5 m/ 16 ft. Wide STUD Tape Measure

Price $35.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9817

Description

MILWAUKEE delivers ground-breaking innovation in tape measure durability with STUD Tape Measures. These Measuring Tapes are industry leaders in long-lasting durability. They feature EXO360 Blade Technology, protecting the blade from rip and wear damage with a high-density coating that wraps 360° around the blade, delivering the longest lasting blade. STUD Tape Measure blades are 10 times more abrasion resistant so the numbers won't fade. STUD heavy duty Tape Measures are fully encased in a reinforced frame and impact resistant overmold, allowing the Tapes to survive an 80 foot drop. The cutting-edge measuring tape blade technology, combined with a heavy-duty, fully reinforced frame, and up to 13 ft. tape standout makes our STUD Tape Measures the most durable retractable tape measures for all your jobsite needs.

Specifications

Brand Name Milwaukee Tool Sub Brand STUD
UPC 045242526567

Packages

1 - UNIT - 1