Abbotsford
MIL49575011

MILWAUKEE 49-57-5011 8-44 TPI SAE Thread Gauge

Price $6.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-5011

Description

MILWAUKEE® SAE Thread Gauge is designed for easy and accurate thread size measuring. The SAE Gauge offers a wide range of sizes within a compact, foldable leaf design for portability. The gauge is designed with stamped size markings for clear identification of threads measuring 8 - 44 Teeth Per Inch (TPI). The thread gauge can be used to measure threads on screws, bolts, pipes, tapped holes & more.


Precision made leaves for accurate thread measuring

18 Leaves for a variety of thread measurements

Measures 8 - 44 TPI

Ideal for checking thread measurements before cutting threads

Stamped size markings for easy identification

Metal construction for long-lasting durability

Compact design

SAE Sizing

Designed for easy use

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242779598

Packages

1 - UNIT - 1