Abbotsford
KLNCHLK30S

KLEIN TOOLS CHLK30S 30 ft Slim Chalk Reel

Price $13.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CHLK30S

Description

Klein Tools Cat. No. CHLK30S 30-Foot Compact Chalk Reel features an advanced 3:1 gear ratio which significantly reduces downtime between marking tasks. The chalk level window allows users to monitor chalk levels without opening the tool, while the twist-lock top prevents chalk from spilling. The quick-release spool clutch button enables rapid line extension and the nested hook design keeps the hook flush against the reel body to prevent tangling during transport.


Chalk Reel's 3:1 gear ratio retracts line three times faster than standard chalk reels, significantly improving productivity

Secure twist-lock top prevents messy chalk spills in tool bags and pockets while featuring a bottle-nesting design for clean refills, chalk not included

Precisely engineered spool ensures consistent chalk distribution along the full 30-Foot line length

Specifications

Brand Name Klein Tools Type Manually Retracting
Application Create Chalk Lines On Jobsites UPC 092644861338

Packages

1 - UNIT - 1